- Defenders® Heavy-Duty Step Can for Infectious Waste
features
- Meets OSHA/OBRA, NFPA Life Safety Code requirements
- UL®/CSFM listed fire-safe/self-extinguishing
- Non-skid legs
- Self-closing piano hinge lid controls odors
- Flip back restraint prevents wall damage
- Leak-proof rigid plastic liner
- Poly bag retainer bands
- Powder-coated finish
- 30% recycled steel, 100% post-consumer recyclable
- FM approved
- Convenient foot pedal operation
| Container Size | 24 gal |
| Component | Infectious Waste |
| Color | White |
| Manufacturer Name | United Receptacle |
| Weight | 35.0 LB |

