Janitorial
UNI T1424SSPL
WasteMaster™ Nonmagnetic Stainless Steel Fire-Safe Receptacle
Item #101675782
- WasteMaster™ Nonmagnetic Stainless Steel Fire-Safe Receptacle
features
- Will not interfere with technical equipment
- UL®/CSFM listed fire-safe/self-extinguishing
- FM approved
- Meets OSHA requirements and ADA mandated reach range
- Self-closing dual entry doors control odors
- Top opens 90° for emptying ease
- Non-skid legs
- Rigid plastic liner
- Poly bag retainer bands
- 30% recycled steel, 100% post-consumer recyclable
- 24 gallon capacity with 16 gallon liner
- 14" W x 35 1/2" H
| Manufacturer Name | United Receptacle |
| Color | Stainless Steel |
| Container Size | 24 gal |
| Component | Fire-Safe Step-On |
| Weight | 29.6 LB |
