- Floor Finish Mop Head
- Medium
- 1-1/4" Headband
features
- Designed for finish applications and high-volume usage
- High-grade four-ply blend, with blue stripe, absorbs moisture well and dries faster
- Looped ends reduce unraveling and linting
- Durable double-sewn tail band
- Resistant to mildew and bacterial growth
- Use with clamp or gripper style mop handles (sold separately)
| Mop Size | Medium |
| Manufacturer Name | Unisan |
| Fiber | Cotton/Synthetic |
| Color | Blue/White |
| Headband Size | 1 1/4 in |
| Head Type | Looped |
| Weight | 8.33 LB |

