- Sprayer
- Trigger
- Fits 24 oz Bottle
features
- Durable sprayers handle a wide variety of chemicals
- Fits 24 oz bottles
| Type | General Purpose |
| Use With | 24 oz Bottle |
| Manufacturer Name | Unisan |
| Material | Plastic |
| Length | 8 in |
| Weight | 0.09 LB |
| Type | General Purpose |
| Use With | 24 oz Bottle |
| Manufacturer Name | Unisan |
| Material | Plastic |
| Length | 8 in |
| Weight | 0.09 LB |