- Quick Change Handle
- Use w/ #20 & Up
features
- Quick release bar for easy loading
- Metal head is double-riveted to lacquered wood handle
| Used With | #20 & Up |
| Type | Quick Change |
| Length | 63 in |
| Manufacturer Name | Unisan |
| Dia. | 1.125 in |
| Weight | 2.25 LB |
| Used With | #20 & Up |
| Type | Quick Change |
| Length | 63 in |
| Manufacturer Name | Unisan |
| Dia. | 1.125 in |
| Weight | 2.25 LB |