- 8" Chemical-Resistant Sprayer
features
- Durable sprayers handle a wide variety of chemicals
- Fits 24 oz bottles
| Use With | 24 oz Bottle |
| Length | 8 in |
| Type | Chemical-Resistant |
| Manufacturer Name | Unisan |
| Material | Plastic |
| Weight | 0.1 LB |
| Use With | 24 oz Bottle |
| Length | 8 in |
| Type | Chemical-Resistant |
| Manufacturer Name | Unisan |
| Material | Plastic |
| Weight | 0.1 LB |