- 9-1/2" Chemical-Resistant Sprayer
features
- Durable sprayers handle a wide variety of chemicals
- Fits 32 oz bottles
| Type | Chemical-Resistant |
| Manufacturer Name | Unisan |
| Material | Plastic |
| Length | 9 1/2 in |
| Use With | 32 oz Bottle |
| Weight | 0.094 LB |
| Type | Chemical-Resistant |
| Manufacturer Name | Unisan |
| Material | Plastic |
| Length | 9 1/2 in |
| Use With | 32 oz Bottle |
| Weight | 0.094 LB |