- 7 1/2" General-Purpose Trigger Sprayer
features
- Durable sprayers handle a wide variety of chemicals
- Fits 16 oz bottles
| Material | Plastic |
| Length | 7 1/2 in |
| Manufacturer Name | Unisan |
| Type | General Purpose |
| Use With | 16 oz Bottle |
| Weight | 0.1 LB |
| Material | Plastic |
| Length | 7 1/2 in |
| Manufacturer Name | Unisan |
| Type | General Purpose |
| Use With | 16 oz Bottle |
| Weight | 0.1 LB |