- Handwrap Stretch Film
- 18" Wide x 1,500'
- 20 Microns Thick
features
- Wrap pallet loads to ensure safe and secure delivery
- Self-adhering – each layer of film bonds to the next for added strength
- Protects shipments from water, dirt, and damage caused by excess movement
- 18" wide rolls with 3" core
| Thickness | 20 µm |
| Manufacturer Name | Universal Office Products |
| Width | 18 in |
| Length | 1,500 ft |
| Weight | 34.1 LB |
| EAN or UPC | 87547801185 |

