- Box Sealing Tape Dispenser
features
- For one-hand dispensing
- Apply tape end, roll across carton, tilt, and cut
- Adjustable tension brake
- Metal and plastic construction
| Use w/ Tape Roll Dimensions | Up to 2" wide on 3" cores |
| Manufacturer Name | Universal Office Products |
| Use w/ Tape Type | Box sealing tape |
| Weight | 0.9 LB |
| EAN or UPC | 87547880005 |

