- Handwrap Stretch Film
- 18" Wide x 2,000'
- 15 Microns Thick
features
- Protects shipments from water, dirt, and damage caused by excess movement
- 18" wide rolls with 3" core
- Wrap pallet loads to ensure safe and secure delivery
- Self-adhering – each layer of film bonds to the next for added strength
| Thickness | 15 µm |
| Manufacturer Name | Universal Office Products |
| Length | 2,000 ft |
| Width | 18 in |
| Weight | 39.6 LB |

