Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialWES626DZ2

WES626DZ2

Two-Wheel Steel Hand Truck with Loop Handle
Item #101666353
  • Two-Wheel Steel Hand Truck with Loop Handle
JanitorialWES626DZ2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Two-Wheel Steel Hand Truck with Loop Handle

features

  • Heavy-gauge welded tubular steel frames
  • Large 7" x 14" beveled steel toe plate for big loads
  • Steel stair glides
Manufacturer Name Wesco
Wheel Type Solid Rubber
Load Capacity 500 lbs
Weight 35.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison