- Two-Way Convertible Truck
features
- Heavy-gauge welded tubular steel frames
- Converts easily from a two wheel, 500 lb capacity hand truck to a four wheel, 600 lb capacity platform truck
- 7" x 14" beveled steel nose plate
| Load Capacity [Max] | 600 lbs |
| Load Capacity | 500 lbs |
| Wheel Type | Solid Rubber |
| Manufacturer Name | Wesco |
| Caster Type | 2 Swivel |
| Caster Dia. | 5 in |
| Weight | 38.0 LB |

