- Two-Wheel Steel Hand Truck with Continuous Handle
features
- Heavy-gauge welded tubular steel frames
- Steel stair glides
- Large 7" x 14" beveled steel toe plate for big loads
| Manufacturer Name | Wesco |
| Wheel Type | Solid Rubber |
| Load Capacity | 500 lbs |
| Weight | 34.0 LB |

