- Perforated Paper Towel Rolls
- 30 Rolls per Case
- 100 Sheets per Roll
features
- Whitens whites and brightens colors
- Meets EPA comprehensive procurement guidelines for recycled content
- Easily handles even the largest clean-up jobs
- Soft to the touch with premium embossing and enhanced absorbency for home-like performance away from home
| Color | White |
| Manufacturer Name | WINDSOFT |
| Ply | 2 |
| Container Type | Roll |
| Sheets per Roll/Pack | 100 |
| Length | 11 in |
| Towel Type | Household Rolls |
| Weight | 18.323 LB |

