- Center-Pull Hand Towel
- 6 Rolls per Case
- 660 Feet per Roll
features
- Eliminates problems associated with folded towels
- Sanitary, one-at-a-time dispensing, reduces chance of cross-contamination
- Brighter, whiter towels are soft and more absorbent
- Improved core stability
- Two-ply white
- Meets EPA comprehensive procurement guidelines for recycled content
- 100% recycled, 60% post-consumer
- Environmentally conscious
| Feet per Roll | 660 ft |
| Container Type | Center-Pull Roll |
| Ply | 2 |
| System Format | Center-Pull Roll |
| Length | 7 7/8 in |
| Towel Type | Center-Pull Towels |
| Dia. | 8.25 in |
| Color | White |
| Width | 13 1/2 in |
| Manufacturer Name | WINDSOFT |
| Weight | 21.5 LB |

