- Super Jumbo Roll Toilet Tissue
features
- Fits most jumbo dispensers
- roll width 3.625"
- core 3.55"
- Whiter and brighter
- Twice as much tissue as regular jumbo roll
- Six rolls per case
- Jumbo rolls mean fewer refills, reduced run-out, and lower maintenance costs
| System Format | Jumbo Roll |
| Manufacturer Name | WINDSOFT |
| Ply | 2 |
| Color | White |
| Feet per Roll | 2000 ft |
| Weight | 23.15 LB |
| EAN or UPC | 80000620484 |

