- Facial Tissue
- 30 Boxes per Case
- 100 Tissues per Box
features
- Attractive box adds upscale touch to guest and meeting rooms
- One-at-a-time "pop-up" dispensing
- Meets EPA comprehensive procurement guidelines for recycled content
- Premium quality tissue offers at home comfort
- Softer, thicker tissue is gentle, non-iritating, and absorbent
| Color | White |
| Width per Sheet | 8 in |
| Ply | 2 |
| Length per Sheet | 8.3 in |
| Manufacturer Name | WINDSOFT |
| Weight | 9.8 LB |
| EAN or UPC | 749507023609 |

