- Windsoft Recycled Two-Ply Toilet Tissue
- White
- 4" x 3 3/4" Sheets
- 400 per Roll
- 24 per Case
features
- The bath tissue is now brighter and whiter
- Softer, more absorbent tissue provides at-home quality
- And the premium, upscale wrapper adds a nice touch to any facility
| Color | White |
| Ply | 2 |
| Sheets per Roll/Pack | 400 |
| Length per Sheet | 4 in |
| Width per Sheet | 3 3/4 in |
| Weight | 12.0 LB |

