- Facial Tissue
- 2-Ply
- White
- 100 per Box
- Case of 6
features
- Premium-quality Windsoft facial tissue offers all the comforts of an at-home product away from home
- Softer, whiter, thicker tissue is gentle, non-irritating, and absorbent
- Attractive packaging complements any décor
| Color | White |
| Length per Sheet | 8.3 in |
| Ply | 2 |
| Tissues per Box | 100 |
| Width per Sheet | 8 in |
| Weight | 2.29 LB |
| EAN or UPC | 749507991991 |

