- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 81 Teeth
- 810 mm Pitch Length
- 100 mm Wide
| Pitch | 10 mm |
| Belt Style | Single Sided |
| No. of Teeth | 81 |
| Pitch Length | 810 mm |
| Width [Nom] | 100.000 mm |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041258825 |

