Skip to content Skip to navigation menu
Positive Drive Timing Belt

100T5/1380

Positive Drive Timing Belt
Item #101066040
  • Single Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 276 Teeth
  • 1,380 mm Pitch Length
  • 100 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 276 Teeth
  • 1,380 mm Pitch Length
  • 100 mm Wide
Inch/Metric Metric
No. of Teeth 276
Material Urethane w/ Steel Cord
Width [Nom] 100.000 mm
Pitch 5 mm
Belt Size T5
Belt Style Single Sided
Pitch Length 1380 mm
Weight 0.0 LB
EAN or UPC 746041258955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison