- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 50 Teeth
- 10" Pitch Length
- 3/8" Wide
| Belt Size | XL |
| Pitch Length | 10 in |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Width [Nom] | 0.375 in |
| Pitch | 0.200 in |
| No. of Teeth | 50 |
| Inch/Metric | Inch |
| Weight | 0.015 LB |
| EAN or UPC | 746041138875 |

