- HTB® Timing Belt
- Single Sided
- 5 mm Pitch
- 1050 mm Pitch Length
- 210 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Pitch | 5 mm |
| Pitch Length | 1050 mm |
| No. of Teeth | 210 |
| Material | Neoprene |
| Belt Width | 15 mm |
| Belt Style | Single Sided |
| Weight | 0.7 LB |
| EAN or UPC | 746041231453 |

