- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 90 Teeth
- 450 mm Pitch Length
- 108 mm Wide
| Pitch | 5 mm |
| Width [Nom] | 108.000 mm |
| Material | Urethane w/ Steel Cord |
| No. of Teeth | 90 |
| Inch/Metric | Metric |
| Belt Size | T5 |
| Pitch Length | 450 mm |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041259280 |

