- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 188 Teeth
- 1,880 mm Pitch Length
- 10 mm Wide
| Inch/Metric | Metric |
| No. of Teeth | 188 |
| Material | Urethane w/ Steel Cord |
| Pitch | 10 mm |
| Belt Size | T10 |
| Width [Nom] | 10.000 mm |
| Pitch Length | 1880 mm |
| Belt Style | Dual Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041299002 |

