- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 240 Teeth
- 1,200 mm Pitch Length
- 10 mm Wide
| Inch/Metric | Metric |
| No. of Teeth | 240 |
| Belt Size | T5 |
| Pitch Length | 1200 mm |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Width [Nom] | 10.000 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.15 LB |
| EAN or UPC | 746041260484 |

