- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 105 Teeth
- 525 mm Pitch Length
- 10 mm Wide
| Belt Style | Single Sided |
| No. of Teeth | 105 |
| Material | Urethane w/ Steel Cord |
| Pitch Length | 525 mm |
| Inch/Metric | Metric |
| Width [Nom] | 10.000 mm |
| Belt Size | T5 |
| Pitch | 5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 746041261078 |

