- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 55 Teeth
- 11" Pitch Length
- 1/2" Wide
| Width [Nom] | 0.500 in |
| Material | Urethane w/ Steel Cord |
| No. of Teeth | 55 |
| Inch/Metric | Inch |
| Belt Size | XL |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Pitch Length | 11 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041261641 |

