- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 60 Teeth
- 12" Pitch Length
- 4" Wide
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.200 in |
| Inch/Metric | Inch |
| Pitch Length | 12 in |
| No. of Teeth | 60 |
| Width [Nom] | 4.000 in |
| Belt Size | XL |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041139971 |

