- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 250 Teeth
- 125" Pitch Length
- 3/4" Wide
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| No. of Teeth | 250 |
| Inch/Metric | Inch |
| Width [Nom] | 0.750 in |
| Pitch Length | 125 in |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041140120 |

