- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 144 Teeth
- 126" Pitch Length
- 2 1/2" Wide
| Width [Nom] | 2.500 in |
| No. of Teeth | 144 |
| Pitch | 0.875 in |
| Belt Style | Single Sided |
| Pitch Length | 126 in |
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| Belt Size | XH |
| Weight | 0.0 LB |
| EAN or UPC | 746041140342 |

