- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 98 Teeth
- 980 mm Pitch Length
- 12 mm Wide
| Belt Size | T10 |
| Width [Nom] | 12.000 mm |
| Material | Urethane w/ Steel Cord |
| No. of Teeth | 98 |
| Pitch Length | 980 mm |
| Inch/Metric | Metric |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041263508 |

