- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 188 Teeth
- 940 mm Pitch Length
- 12 mm Wide
| No. of Teeth | 188 |
| Pitch Length | 940 mm |
| Inch/Metric | Metric |
| Width [Nom] | 12.000 mm |
| Belt Style | Dual Sided |
| Belt Size | T5 |
| Pitch | 5 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041299248 |

