- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 280 Teeth
- 140" Pitch Length
- 3" Wide
| Inch/Metric | Inch |
| Width [Nom] | 3.000 in |
| Belt Size | H |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| No. of Teeth | 280 |
| Pitch Length | 140 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041140977 |

