- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 160 Teeth
- 140" Pitch Length
- 3" Wide
| No. of Teeth | 160 |
| Pitch | 0.875 in |
| Width [Nom] | 3.000 in |
| Belt Style | Single Sided |
| Belt Size | XH |
| Pitch Length | 140 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Weight | 8.15 LB |
| EAN or UPC | 746041309367 |

