- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 71 Teeth
- 14.20" Pitch Length
- 3/8" Wide
| Inch/Metric | Inch |
| Belt Size | XL |
| Belt Style | Single Sided |
| No. of Teeth | 71 |
| Pitch | 0.200 in |
| Pitch Length | 14.2 in |
| Material | Neoprene w/ Steel Cord |
| Width [Nom] | 0.375 in |
| Weight | 0.02 LB |
| EAN or UPC | 746041141318 |

