- Variable Speed Belt
- 1430V Series
- 7/8 in Top Width x 21.50 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 7/8 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 21.5 in |
| Belt Size | 1430V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041192754 |
| Cross Section Width | 7/8 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 21.5 in |
| Belt Size | 1430V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041192754 |