- L Cross Section
- 6 Ribs
- 145.50" Outside Length
- Non-Cogged
- 1 1/8" Cross Section Width
| No. of Ribs | 6 |
| Cogged | No |
| Outside Length | 145 1/2 in |
| Material | Neoprene |
| Cross Section Width | 1 1/8 in |
| Rib Width | 0.185 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Belt Size | L |
| Cross Section Height | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 746041204365 |

