- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 184 Teeth
- 920 mm Pitch Length
- 145 mm Wide
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Pitch Length | 920 mm |
| Width [Nom] | 145.000 mm |
| No. of Teeth | 184 |
| Belt Size | T5 |
| Pitch | 5 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041265236 |

