- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 111 Teeth
- 1,110 mm Pitch Length
- 14 mm Wide
| Material | Urethane w/ Steel Cord |
| Width [Nom] | 14.000 mm |
| No. of Teeth | 111 |
| Inch/Metric | Metric |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Pitch Length | 1110 mm |
| Belt Size | T10 |
| Weight | 0.0 LB |
| EAN or UPC | 746041265458 |

