- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 40 Teeth
- 15" Pitch Length
- 3/8" Wide
| No. of Teeth | 40 |
| Width [Nom] | 0.375 in |
| Belt Size | L |
| Pitch Length | 15 in |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.05 LB |
| EAN or UPC | 746041141417 |

