- Variable Speed Belt
- 1522V Series
- 15/16 in Top Width x 27.00 in Pitch Length
- 22 ° Sheave Angle
| Cross Section Width | 15/16 in |
| Inch/Metric | Inch |
| Belt Size | 1522V |
| Pitch Length | 27 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041192761 |
| Cross Section Width | 15/16 in |
| Inch/Metric | Inch |
| Belt Size | 1522V |
| Pitch Length | 27 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041192761 |