- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 176 Teeth
- 154" Pitch Length
- 4" Wide
| Belt Size | XH |
| Pitch | 0.875 in |
| Belt Style | Single Sided |
| Width [Nom] | 4.000 in |
| Pitch Length | 154 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 176 |
| Weight | 0.0 LB |
| EAN or UPC | 746041309565 |

