- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 68 Teeth
- 340 mm Pitch Length
- 15 mm Wide
| Belt Style | Single Sided |
| Width [Nom] | 15.000 mm |
| Inch/Metric | Metric |
| Pitch Length | 340 mm |
| Pitch | 5 mm |
| Material | Urethane w/ Steel Cord |
| Belt Size | T5 |
| No. of Teeth | 68 |
| Weight | 0.0 LB |
| EAN or UPC | 746041268176 |

