- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 138 Teeth
- 690 mm Pitch Length
- 15 mm Wide
| Belt Style | Single Sided |
| Material | Urethane w/ Kevlar Cord |
| Inch/Metric | Metric |
| Belt Size | T5 |
| Width [Nom] | 15.000 mm |
| Pitch | 5 mm |
| No. of Teeth | 138 |
| Pitch Length | 690 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041268510 |

