- Variable Speed Belt
- 1622V Series
- 1 in Top Width x 29.70 in Pitch Length
- 22 ° Sheave Angle
| Pitch Length | 29.7 in |
| Belt Size | 1622V |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041192785 |
| Pitch Length | 29.7 in |
| Belt Size | 1622V |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041192785 |