- Variable Speed Belt
- 1628V Series
- 1 in Top Width x 21.00 in Pitch Length
- 28 ° Sheave Angle
| Belt Size | 1628V |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 28 ° |
| Pitch Length | 21 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041192976 |
| Belt Size | 1628V |
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 28 ° |
| Pitch Length | 21 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041192976 |