Skip to content Skip to navigation menu
Positive Drive Timing Belt

165L050

Positive Drive Timing Belt
Item #101062510
  • Single Sided Timing Belt
  • L Series (3/8" Pitch)
  • 44 Teeth
  • 16.50" Pitch Length
  • 1/2" Wide
  • Neoprene w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • L Series (3/8" Pitch)
  • 44 Teeth
  • 16.50" Pitch Length
  • 1/2" Wide
Width [Nom] 0.500 in
Belt Size L
No. of Teeth 44
Belt Style Single Sided
Inch/Metric Inch
Material Neoprene w/ Steel Cord
Pitch 0.375 in
Pitch Length 16.5 in
Weight 0.04 LB
EAN or UPC 746041142315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison