- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 172 Teeth
- 860 mm Pitch Length
- 16 mm Wide
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Belt Size | AT5 |
| Width [Nom] | 16.000 mm |
| Pitch | 5 mm |
| Pitch Length | 860 mm |
| No. of Teeth | 172 |
| Material | Urethane w/ Steel Cord |
| Weight | 0.1 LB |
| EAN or UPC | 746041269579 |

